Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Baxter 1 Light Flush Mount Ceiling Light with Clear Glass, Chrome

  • Mfr # LD2204C

  • Zoro # G315774990


product price: $78.66
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LD2204C
Zoro #
G315774990
UPC #
842814155558
Country of Origin
China

Description

Refined style with a practical design Baxter flush-mount ceiling lamps bring cosmopolitan sophistication anywhere especially to an entryway hallway bathroom kitchen or closet.The smooth iron frame features a disk-shaped canopy and in a chrome finish.The spherical clear-glass shade remains open at the center to allow for effortless replacement of the filament-style bulb not included.Living in the big city has never been this easy.Features.Smooth iron frame with disk-shaped canopy in chrome finish.Spherical clear glass shade with open center for easy bulb replacement.Glass shade width of 7.9 inches with a height of 7.1 inches.Requires a standard bulb or LED E26 bulb not included.no assembly required.clean sleek design Usages.Entryway hallway kitchen closet bathroom Specifications.Collection: Baxter.Finish: Chrome & Clear.Style: Midcentury Modern.Fixture Material: Iron & Glass.Assembly Required: No.Lighting Shade Included: Yes.Lighting Shade Material: Glass.Lighting Shade Color: Clear.Lighting Shade Shape: Ball.Lighting Canopy: Yes.Lighting Voltage: 110-125V.Dry/Wet/Damp Location: Dry Rated.ETL: Yes.Number of Tiers: 1.Maximum Wattage: 40W.Bulb Wattage: 40W.Lighting Dimmable: Yes.Lighting Socket Type: E26.Number of Lights: 1.Light Direction: Down.Lighting Wire Color: Black & white.Lighting Wire Size: 11 in..Lighting Hanging Device Adjustable: No.Lighting Canopy Dimension: 1in H x 4.7in W x 4.7in L.Lighting Shade Size: 7.1in H x 7.9in W.Dimension: 9.3in H x 7.9in W x 7.9in L.Weight: 2.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.