
Eclipse 1 Light Flush Mount Ceiling Light with Clear Glass, Black
Mfr # LD6057BK
Zoro # G715775047
product price: $113.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LD6057BK
Zoro #
G715775047
UPC #
842814154278
Country of Origin
China
Description
Refined style with a practical design Eclipse flush mount bring cosmopolitan sophistication anywhere especially to an entryway office bathroom bedroom or kitchen.The smooth iron frame features a disk-shaped canopy and in a black finish.A touch of color on top of the clear spherical glass shade brings character to this classic style.Living in the big city has never been this easy.Features.Flush mount features a black and frosted white glass.Glass shade width of 12 inches with a height of 11.5 inches.Decorative black 'top hat' caps the shade.Requires a standard bulb or LED E26 bulb not included.no assembly required.clean sleek design Usages.Entryway office bathroom bedroom or kitchen Specifications.Collection: Eclipse.Finish: Black & Clear.Style: Midcentury Modern.Fixture Material: Metal & Glass.Assembly Required: No.Lighting Shade Included: Yes.Lighting Shade Material: Glass.Lighting Shade Color: Clear.Lighting Shade Shape: Round.Lighting Canopy: Yes.Lighting Voltage: 110V-125V.Safety Rating: UL ULC.Number of Tiers: 1.Maximum Wattage: 40W.Bulb Wattage: 40W.Lighting Dimmable: Yes.Lighting Socket Type: E26.Number of Lights: 1.Light Direction: Down.Lighting Wire Color: Black & white.Lighting Wire Size: 10 in..Lighting Hanging Device Adjustable: No.Lighting Canopy Dimension: 1in H x 8in W x 8in L.Lighting Shade Size: 11.5in H x 12in W.Dimension: 14.5in H x 12in W x 12in L.Weight: 7.7 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.