Zoro Homepage

Eclipse 1 Light Flush Mount Ceiling Light with Clear Glass, Chrome

  • Mfr # LD6053C

  • Zoro # G715775085


product price: $82.95
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LD6053C
Zoro #
G715775085
UPC #
842814154230
Country of Origin
China

Description

Refined style with a practical design Eclipse flush mount bring cosmopolitan sophistication anywhere especially to an entryway office bathroom bedroom or kitchen.The smooth iron frame features a disk-shaped canopy and in a chrome finish.A touch of color on top of the clear spherical glass shade brings character to this classic style.Living in the big city has never been this easy.Features.Flush mount features a black and frosted white glass.Glass shade width of 8 inches with a height of 7.5 inches.Decorative chrome 'top hat' caps the shade.Requires a standard bulb or LED E26 bulb not included.no assembly required.clean sleek design Usages.Entryway office bathroom bedroom or kitchen Specifications.Collection: Eclipse.Finish: Chrome & Clear.Style: Midcentury Modern.Fixture Material: Metal & Glass.Assembly Required: No.Lighting Shade Included: Yes.Lighting Shade Material: Glass.Lighting Shade Color: Clear.Lighting Shade Shape: Round.Lighting Canopy: Yes.Lighting Voltage: 110V-125V.Safety Rating: UL ULC.Number of Tiers: 1.Maximum Wattage: 40W.Bulb Wattage: 40W.Lighting Dimmable: Yes.Lighting Socket Type: E26.Number of Lights: 1.Light Direction: Down.Lighting Wire Color: Black & white.Lighting Wire Size: 10 in..Lighting Hanging Device Adjustable: No.Lighting Canopy Dimension: 1in H x 6in W x 6in L.Lighting Shade Size: 7.5in H x 8in W.Dimension: 10in H x 8in W x 8in L.Weight: 4.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.