Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eclipse 1 Light Flush Mount Ceiling Light with Frosted White Glass, Brass

  • Mfr # LD6054BR

  • Zoro # G315775119


product price: $84.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LD6054BR
Zoro #
G315775119
UPC #
842814154247
Country of Origin
China

Description

Refined style with a practical design Eclipse flush mount bring cosmopolitan sophistication anywhere especially to an entryway office bathroom bedroom or kitchen.The smooth iron frame features a disk-shaped canopy and in a brass finish.A touch of color on top of the frosted white spherical glass shade brings character to this classic style.Living in the big city has never been this easy.Features.Flush mount features a black and frosted white glass.Glass shade width of 8 inches with a height of 7.5 inches.Decorative brass 'top hat' caps the shade.Requires a standard bulb or LED E26 bulb not included.no assembly required.clean sleek design Usages.Entryway office bathroom bedroom or kitchen Specifications.Collection: Eclipse.Finish: Brass & frosted White.Style: Midcentury Modern.Fixture Material: Metal & Glass.Assembly Required: No.Lighting Shade Included: Yes.Lighting Shade Material: Glass.Lighting Shade Color: Frosted White.Lighting Shade Shape: Round.Lighting Canopy: Yes.Lighting Voltage: 110V-125V.Safety Rating: UL ULC.Number of Tiers: 1.Maximum Wattage: 40W.Bulb Wattage: 40W.Lighting Dimmable: Yes.Lighting Socket Type: E26.Number of Lights: 1.Light Direction: Down.Lighting Wire Color: Black & white.Lighting Wire Size: 10 in..Lighting Hanging Device Adjustable: No.Lighting Canopy Dimension: 1in H x 6in W x 6in L.Lighting Shade Size: 7.5in H x 8in W.Dimension: 10in H x 8in W x 8in L.Weight: 4.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.