This item is Discontinued.

Living Healthy Products Living Healthy Products BFPB-003-BLK Boyfriend Body Pillow in Black and White BFPB-003-BLK

This item is Discontinued.

Living Healthy Products

Living Healthy Products BFPB-003-BLK Boyfriend Body Pillow in Black and White (Discontinued)

Mfr # BFPB-003-BLK
Zoro # G203870636
UPC # 885535379896
Country of Origin China
Category Pillows
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BFPB-003-BLK
Zoro #
G203870636
UPC #
885535379896
Country of Origin
China

Description

Wrap yourself up in the Boyfriend Body Pillow. The Boyfriend Pillow is a soft and pleasurable body pillow that resembles the torso of a big strong man with a comforting arm that cuddles you. Feel his safe and warm embrace while comfortably resting on his chest. This fun and cozy snuggle pillow is great for people whose partner is away on military leave or work absence. Single s who wants to feel the touch of a man without actually having to have one love it too. This novelty pillow makes a great gift for a friend or relative with a good sense of humor that would love to have a little more cuddling at night. You will love how this boyfriend arm pillow is so soft and warm, and the way that he wraps around you and holds you all through the night with out saying a word. It is as if he knows exactly what you want.
  • Boyfriend pillow provides firm sleeping support.
  • Boyfriend pillow includes a removable microfiber shirt for easy care. And the pillow is filled with polyester.
  • Use the pillow as a body pillow; as a neckroll; unique pillow shape; great for snuggling.
  • Machine washable black and shirt.
  • Boyfriend pillow body measures 22 by 9 inches and the arm 36 inches.
  • Color: Black and White.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.