Small Galvanized Steel Cage Clips Gray 5 in. H X 5 in. W X 1 in. D, 270PK

  • Mfr # V33822

  • Zoro # G115628660


product price:  $7.99
/pk 270, $0.03/ea
Sold in multiples of 4 for $31.96

Key Features

Overall Length
5 in
Overall Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V33822
Zoro #
G115628660
UPC #
76711000349
Country of Origin
United States

Dimensions

Overall Length
5 in
Overall Width
1 in

Description

Ferrule-type clips wrap around wire or or other materials to securely crimp it together. Contains enough clips to assemble 2 average size wire cages.Brand Name: LixitSize: SmallMaterial: Galvanized SteelProduct Type: Cage ClipsColor: GrayHeight: 5 in.Width: 5 in.Depth: 1 in.Assembly Required: NoCollapsible: YesPackaging Type: BaggedLockable Door or Gate Latch: NoHardware Included: NoWeight: 12 oz.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.