Zoro Homepage
This item is Discontinued.
L-K Industries Centrifuge, Benchtop Type, 26" H, 24" W D-4-115-C

Centrifuge, Benchtop Type, 26" H, 24" W (Discontinued)

  • Mfr # D-4-115-C
  • Zoro # G7895128
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-4-115-C
Zoro #
G7895128
UPC #
-
Country of Origin
United States

Dimensions

Rotor Dia.
19.5 in
Tube Size
Various sizes
Overall Height
26 in
Width
24"
Diameter
19.5"
Height
26"
Maximum Test Tube Size
100mL
Overall Width
24 in

Description

Centrifuge without Rotor, Type - Centrifuge Benchtop, Capacity - Lab Equipment 4 x 100mL, Speed Control Fixed, Programmable No, Rotor Dia. 19.5 in, Overall Height 26 in, Overall Width 24 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.