Zoro Homepage

Transfer Bag, 1.75 mil Thick, LDPE, PK1000

  • Mfr # LABZ1215BA

  • Zoro # G7469771


product price: $274.99
/pk 1000, $0.27/ea
Free Shipping & Returns

Key Features

Material
LDPE
Color
Clear
Legend
Biohazard
Strength Rating
Medium
Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LABZ1215BA
Zoro #
G7469771
UPC #
654866040665
Country of Origin
Taiwan, Province of China

Dimensions

Height
15 in
Thickness
1.75 mil
Width
12 in
Overall Height
15 in
Overall Width
12 in

Details

Item
Specimen Transfer Bag
Material
LDPE
Color
Clear
Legend
Biohazard
Strength Rating
Medium
Bags per Roll/Pack
1,000
Seal
Zipper
Product Type
Specimen Transfer Bag
Closure Type
Zipper
Autoclavable
No
Includes
Absorbent Pad, Removable Biohazard Symbol
Sterile/Non-Sterile
Non-Sterile
Standards
FDA, TAA Compliant

Description

Specimen Transfer Bag, Thickness 1.75 mil, Color Clear, Material LDPE, Overall Height 15 in, Product Type Specimen Transfer Bag, Overall Width 12 in, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Legend Biohazard, Closure Type Zipper, Strength Rating Medium, Bags per Roll/Pack 1,000, Standards FDA, TAA Compliant, Includes Absorbent Pad, Removable Biohazard Symbol, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.