Zoro Homepage

Transfer Bag, 1.75 mil Thick, LDPE, PK1000

  • Mfr # LABZ810BA

  • Zoro # G7469729


product price: $137.99
/pk 1000, $0.14/ea
Free Shipping & Returns

Key Features

Material
LDPE
Color
Clear
Legend
Biohazard
Strength Rating
Medium
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LABZ810BA
Zoro #
G7469729
UPC #
654866040641
Country of Origin
Taiwan, Province of China

Dimensions

Height
10 in
Thickness
1.75 mil
Width
8 in
Overall Width
8 in
Overall Height
10 in

Details

Item
Specimen Transfer Bag
Material
LDPE
Color
Clear
Legend
Biohazard
Strength Rating
Medium
Bags per Roll/Pack
1,000
Seal
Zipper
Product Type
Specimen Transfer Bag
Includes
Absorbent Pad, Removable Biohazard Symbol
Autoclavable
No
Sterile/Non-Sterile
Non-Sterile
Standards
FDA, TAA Compliant
Closure Type
Zipper

Description

Specimen Transfer Bag, Thickness 1.75 mil, Color Clear, Material LDPE, Overall Height 10 in, Product Type Specimen Transfer Bag, Overall Width 8 in, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Legend Biohazard, Closure Type Zipper, Strength Rating Medium, Bags per Roll/Pack 1,000, Standards FDA, TAA Compliant, Includes Absorbent Pad, Removable Biohazard Symbol, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.