Zoro Homepage

Transfer Bag, 2.0 mil Thick, LDPE, PK250

  • Mfr # LABZ1420B

  • Zoro # G7469765


product price: $94.99
/pk 250, $0.38/ea
Free Shipping & Returns

Key Features

Material
LDPE
Color
Clear
Legend
Biohazard
Strength Rating
Medium
Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LABZ1420B
Zoro #
G7469765
UPC #
654866040672
Country of Origin
Taiwan, Province of China

Dimensions

Height
20 in
Thickness
2 mil
Width
14 in
Overall Width
14 in
Overall Height
20 in

Details

Item
Specimen Transfer Bag
Material
LDPE
Color
Clear
Legend
Biohazard
Strength Rating
Medium
Seal
Zipper
Bags per Roll/Pack
250
Product Type
Specimen Transfer Bag
Sterile/Non-Sterile
Non-Sterile
Closure Type
Zipper
Standards
FDA, TAA Compliant
Autoclavable
No

Description

Specimen Transfer Bag, Thickness 2 mil, Color Clear, Material LDPE, Overall Height 20 in, Product Type Specimen Transfer Bag, Overall Width 14 in, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Legend Biohazard, Closure Type Zipper, Strength Rating Medium, Bags per Roll/Pack 250, Standards FDA, TAA Compliant, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.