Zoro Homepage

Drill Chuck Arbor MT1-J1

  • Mfr # E-J1/1

  • Zoro # G622447631


product price: $19.15
/ea

Key Features

Mount Taper Type
Jacobs
Stem Length
0.657 in
Shank Taper Type
Morse
Type
Taper
Features
Adapts Jacobs Taper to Morse Tapers, Straight Shanks, Threaded Shanks and Bridgeport Tapers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-J1/1
Zoro #
G622447631
UPC #
-
Country of Origin
Spain

Dimensions

Stem Length
0.657 in
Shank Size
2.441 in
Overall Length
3.307 in

Details

Mount Taper Type
Jacobs
Shank Taper Type
Morse
Type
Taper
Features
Adapts Jacobs Taper to Morse Tapers, Straight Shanks, Threaded Shanks and Bridgeport Tapers
Spindle End
MT1
Material
Steel
Chuck End
J1
Item
Drill Chuck Arbor

Description

Drill chuck arbor to connect machine spindle to drill chuck. All Llamrbrich arbors are totally hardened and precisioni ground ensuring a close fit and maxium concentricity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.