Zoro Homepage

Drill Chuck Arbor MT2-1/2x20

  • Mfr # E-MT2-1/2

  • Zoro # G822447646


product price: $67.89
/ea

Key Features

Type
Taper
Chuck End
1/2x20
Spindle End
MT2
Shank Size
2.953 in
Stem Length
0.624 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-MT2-1/2
Zoro #
G822447646
UPC #
-
Country of Origin
Spain

Dimensions

Shank Size
2.953 in
Stem Length
0.624 in
Overall Length
3.937 in

Details

Type
Taper
Chuck End
1/2x20
Spindle End
MT2
Shank Taper Type
Morse
Features
Adapts Jacobs Taper to Morse Tapers, Straight Shanks, Threaded Shanks and Bridgeport Tapers
Mount Taper Type
Threaded
Material
Steel
Item
Drill Chuck Arbor

Description

Drill chuck arbor to connect machine spindle to drill chuck. All Llamrbrich arbors are totally hardened and precisioni ground ensuring a close fit and maxium concentricity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.