Zoro Homepage

Drill Chuck Arbor MT2-J33

  • Mfr # E-J33/2

  • Zoro # G422447619


product price: $21.15
/ea

Key Features

Stem Length
1 in
Spindle End
MT2
Mount Taper Type
Jacobs
Chuck End
J33
Type
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-J33/2
Zoro #
G422447619
UPC #
-
Country of Origin
Spain

Dimensions

Stem Length
1 in
Shank Size
2.953 in
Overall Length
4.213 in

Details

Spindle End
MT2
Mount Taper Type
Jacobs
Chuck End
J33
Type
Taper
Features
Adapts Jacobs Taper to Morse Tapers, Straight Shanks, Threaded Shanks and Bridgeport Tapers
Shank Taper Type
Morse
Material
Steel
Item
Drill Chuck Arbor

Description

Drill chuck arbor to connect machine spindle to drill chuck. All Llamrbrich arbors are totally hardened and precisioni ground ensuring a close fit and maxium concentricity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.