Zoro Homepage

Drill Chuck Arbor MT5-J5

  • Mfr # E-J5/5

  • Zoro # G422447596


product price: $73.29
/ea

Key Features

Shank Size
5.886 in
Type
Taper
Features
Adapts Jacobs Taper to Morse Tapers, Straight Shanks, Threaded Shanks and Bridgeport Tapers
Shank Taper Type
Morse
Mount Taper Type
Jacobs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-J5/5
Zoro #
G422447596
UPC #
-
Country of Origin
Spain

Dimensions

Shank Size
5.886 in
Stem Length
1.874 in
Overall Length
8.268 in

Details

Type
Taper
Features
Adapts Jacobs Taper to Morse Tapers, Straight Shanks, Threaded Shanks and Bridgeport Tapers
Shank Taper Type
Morse
Mount Taper Type
Jacobs
Chuck End
J5
Material
Steel
Spindle End
MT5
Item
Drill Chuck Arbor

Description

Drill chuck arbor to connect machine spindle to drill chuck. All Llamrbrich arbors are totally hardened and precisioni ground ensuring a close fit and maxium concentricity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.