Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Chuck Arbor Straight Shank 1-1/2"-J3

  • Mfr # E-1-1/2-J3

  • Zoro # G022447637


product price: $43.55
/ea

Key Features

Spindle End
Straight Shank 1-1/2
Chuck End
J3
Shank Taper Type
Straight Shank
Stem Length
1.22 in
Type
Straight Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-1-1/2-J3
Zoro #
G022447637
UPC #
-
Country of Origin
Spain

Dimensions

Stem Length
1.22 in
Shank Size
3.508 in
Overall Length
4.954 in

Details

Spindle End
Straight Shank 1-1/2
Chuck End
J3
Shank Taper Type
Straight Shank
Item
Drill Chuck Arbor
Type
Straight Shank
Mount Taper Type
Jacobs
Features
Adapts Jacobs Taper to Morse Tapers, Straight Shanks, Threaded Shanks and Bridgeport Tapers
Material
Steel

Description

Drill chuck arbor to connect machine spindle to drill chuck. All Llamrbrich arbors are totally hardened and precisioni ground ensuring a close fit and maxium concentricity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.