Zoro Homepage

Drill Chuck Arbor Straight Shank 1"-J33

  • Mfr # E-1-J33

  • Zoro # G022447569


product price: $39.19
/ea

Key Features

Shank Taper Type
Straight Shank
Stem Length
1 in
Type
Straight Shank
Chuck End
J33
Shank Size
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-1-J33
Zoro #
G022447569
UPC #
-
Country of Origin
Spain

Dimensions

Stem Length
1 in
Shank Size
3 in
Overall Length
4.22 in

Details

Shank Taper Type
Straight Shank
Type
Straight Shank
Chuck End
J33
Features
Adapts Jacobs Taper to Morse Tapers, Straight Shanks, Threaded Shanks and Bridgeport Tapers
Spindle End
Straight Shank 1
Item
Drill Chuck Arbor
Mount Taper Type
Jacobs
Material
Steel

Description

Drill chuck arbor to connect machine spindle to drill chuck. All Llamrbrich arbors are totally hardened and precisioni ground ensuring a close fit and maxium concentricity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.