Zoro Homepage

Drill Chuck Arbor Straight Shank 3/4"-J2

  • Mfr # E-3/4-J2

  • Zoro # G122447612


product price: $33.35
/ea

Key Features

Spindle End
Straight Shank 3/4
Type
Straight Shank
Overall Length
4.092 in
Mount Taper Type
Jacobs
Chuck End
J2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-3/4-J2
Zoro #
G122447612
UPC #
-
Country of Origin
Spain

Dimensions

Overall Length
4.092 in
Shank Size
2.971 in
Stem Length
0.874 in

Details

Spindle End
Straight Shank 3/4
Type
Straight Shank
Mount Taper Type
Jacobs
Chuck End
J2
Shank Taper Type
Straight Shank
Material
Steel
Item
Drill Chuck Arbor
Features
Adapts Jacobs Taper to Morse Tapers, Straight Shanks, Threaded Shanks and Bridgeport Tapers

Description

Drill chuck arbor to connect machine spindle to drill chuck. All Llamrbrich arbors are totally hardened and precisioni ground ensuring a close fit and maxium concentricity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.