Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Chuck Arbor Straight Shank 5/8"-J33

  • Mfr # E-5/8-J33

  • Zoro # G522447557


product price: $24.65
/ea

Key Features

Spindle End
Straight Shank 5/8
Mount Taper Type
Jacobs
Stem Length
1 in
Features
Adapts Jacobs Taper to Morse Tapers, Straight Shanks, Threaded Shanks and Bridgeport Tapers
Chuck End
J33
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E-5/8-J33
Zoro #
G522447557
UPC #
-
Country of Origin
Spain

Dimensions

Stem Length
1 in
Overall Length
3.669 in
Shank Size
2.457 in

Details

Spindle End
Straight Shank 5/8
Mount Taper Type
Jacobs
Features
Adapts Jacobs Taper to Morse Tapers, Straight Shanks, Threaded Shanks and Bridgeport Tapers
Chuck End
J33
Type
Straight Shank
Shank Taper Type
Straight Shank
Material
Steel
Item
Drill Chuck Arbor

Description

Drill chuck arbor to connect machine spindle to drill chuck. All Llamrbrich arbors are totally hardened and precisioni ground ensuring a close fit and maxium concentricity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.