Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Chuck Arbor Straight Shank 5/8"-J6

  • Mfr # E-5/8-J6

  • Zoro # G022447583


product price: $24.65
/ea

Key Features

Stem Length
1 in
Features
Adapts Jacobs Taper to Morse Tapers, Straight Shanks, Threaded Shanks and Bridgeport Tapers
Mount Taper Type
Jacobs
Shank Size
2.427 in
Spindle End
Straight Shank 5/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E-5/8-J6
Zoro #
G022447583
UPC #
-
Country of Origin
Spain

Dimensions

Stem Length
1 in
Shank Size
2.427 in
Overall Length
3.662 in

Details

Features
Adapts Jacobs Taper to Morse Tapers, Straight Shanks, Threaded Shanks and Bridgeport Tapers
Mount Taper Type
Jacobs
Spindle End
Straight Shank 5/8
Chuck End
J6
Type
Straight Shank
Shank Taper Type
Straight Shank
Material
Steel
Item
Drill Chuck Arbor

Description

Drill chuck arbor to connect machine spindle to drill chuck. All Llamrbrich arbors are totally hardened and precisioni ground ensuring a close fit and maxium concentricity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.