Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Chuck Key Stainless Steel INOX for CSS-04

  • Mfr # K0M

  • Zoro # G022447651


product price: $79.29
/ea
Free Shipping & Returns

Key Features

Handle Type
Thumb
Includes
Chuck Key
For Use With
Llambrich Drill Chucks
Material
Stainless Steel
Chuck Key Size
K0M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0M
Zoro #
G022447651
UPC #
-
Country of Origin
Spain

Dimensions

Chuck Key Size
K0M
Pilot Size
3.2 mm

Details

Handle Type
Thumb
Includes
Chuck Key
For Use With
Llambrich Drill Chucks
Material
Stainless Steel
Item
Drill Chuck Key
Compatible Drill Chuck
CSS-04

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.