Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Chuck Key Stainless Steel INOX for CSS-06

  • Mfr # K1M

  • Zoro # G422447633


product price: $79.29
/ea
Free Shipping & Returns

Key Features

Includes
Chuck Key
Chuck Key Size
K1M
Material
Stainless Steel
Compatible Drill Chuck
CSS-06
Pilot Size
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1M
Zoro #
G422447633
UPC #
-
Country of Origin
Spain

Dimensions

Chuck Key Size
K1M
Pilot Size
4 mm

Details

Includes
Chuck Key
Material
Stainless Steel
Compatible Drill Chuck
CSS-06
Item
Drill Chuck Key
For Use With
Llambrich Drill Chucks
Handle Type
Thumb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.