Keyed Drill Chuck CY Plain Bearing 1/32" - 1/4" Capacity with R-5/8 Mount
- Mfr # CY-06 R-3/8
- Zoro # G322379607
product price:Â
$
79.89
/ea
Key Features
Chuck Type
Keyed
Material
Steel
Bearing Type
Plain
Capacity Max.
1/4 in
Capacity Min.
1/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CY-06 R-3/8
- Zoro #
- G322379607
- UPC #
- -
- Country of Origin
- Spain
- Item
- Drill Chuck
- Chuck Type
- Keyed
- Material
- Steel
- Bearing Type
- Plain
- Capacity Max.
- 1/4 in
- Capacity Min.
- 1/32 in
- Finish
- Hardened
- Type
- Medium Duty
- Turn Direction
- CW/CCW
- Compatible Tool Type
- Stationary Drilling Machines
- Key Number
- CK4
- Includes Key
- Yes
- Jaw Type
- Hardened Steel
- Mounting Type
- Threaded
- For Use With
- Milling and Woodworking Machines, Stationary Drilling Machines, Turning
- Includes
- Drill Chuck, Chuck Key
Dimensions
- Length
- 2.047 in
- Outside Diameter
- 1.26 in
Description
The Plain Bearing Keyed Drill Chuck with Key features a capacity of up to 3/4" and a variety of Jacobs taper or thread mounts. It is designed with a one-piece gear ring and sleeve to prevent tooth breakage. The jaws, gear ring, and body are fully hardened to lengthen the life of the drill chuck. This chuck is specifically designed for use with stationary drilling, turning, milling, and woodworking machines.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.