This item is Discontinued.

Llambrich Usa Keyed Drill Chuck 0.250" Cap., 1JT Mount Size, Steel CY-06 J-1

Keyed Drill Chuck 0.250" Cap., 1JT Mount Size, Steel (Discontinued)

  • Mfr # CY-06 J-1
  • Zoro # G3179671
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CY-06 J-1
Zoro #
G3179671
UPC #
-
Country of Origin
Spain

Dimensions

Mounting Size
JT1
Overall Length
1.9290 in

Details

Item
Drill Chuck
Chuck Type
Keyed
Material
Steel
Bearing Type
Plain
Capacity Max.
0.250"
Capacity Min.
0.040"
Mounting Type
Jacobs Taper
Nominal Capacity
1/4 in
Key Number
K1
Includes
Chuck Key
Application
Electric Portable Drilling Machines
Features
One-Piece Gear Ring and Sleeve Eliminate The Possibility of Tooth Breakage
Material - Machining
High Speed Steel
Max. Drill Capacity
1/4 in
For Use With
Milling and Woodworking Machines, Stationary Drilling Machines, Turning
Min. Drill Capacity
1/32 in
Keying
Keyed
Product Type
Drill Chuck
Type
Medium Duty
Compatible Tool Type
Stationary Drilling Machines

Description

Drill Chuck, Electric Portable Drilling Machines, Jacobs Taper, Mounting Size JT1, Max. Drill Capacity 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.