This item is Discontinued.

Llambrich Usa Drill Chuck, Keyed, Steel, 0.250 In, 2JT CBB-08 J2

This item is Discontinued.

Llambrich Usa

Drill Chuck, Keyed, Steel, 0.250 In, 2JT (Discontinued)

Mfr # CBB-08 J2
Zoro # G0732611
Country of Origin Spain
Category Drill Chucks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CBB-08 J2
Zoro #
G0732611
UPC #
-
Country of Origin
Spain

Dimensions

Mounting Size
JT2
Overall Length
2.3690 in

Details

Item
Drill Chuck
Chuck Type
Keyed
Material
Steel
Bearing Type
Ball
Capacity Max.
0.250"
Capacity Min.
0.040"
Key Number
K30
Mounting Type
Jacobs Taper
Includes
Chuck Key
Nominal Capacity
1/4 in
Material - Machining
High Speed Steel
Max. Drill Capacity
3/8 in
Keying
Keyed
Features
One-Piece Gear Ring and Sleeve Eliminate The Possibility of Tooth Breakage
For Use With
Electric Portable Drilling Machines
Min. Drill Capacity
5/16 in
Application
Industrial
Product Type
Drill Chuck
Type
Heavy Duty
Compatible Tool Type
Electric Portable Drilling Machines

Description

Drill Chuck, Industrial, Jacobs Taper, Mounting Size JT2, Max. Drill Capacity 3/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.