This item is Discontinued.

Llambrich Usa Keyed Drill Chuck 0.800" Cap., 3/4-16 Mount Size, Steel CY-19 R-3/4

Keyed Drill Chuck 0.800" Cap., 3/4-16 Mount Size, Steel (Discontinued)

  • Mfr # CY-19 R-3/4
  • Zoro # G2919996
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CY-19 R-3/4
Zoro #
G2919996
UPC #
-
Country of Origin
Spain

Dimensions

Mounting Size
3/4"-16

Details

Item
Drill Chuck
Chuck Type
Keyed
Material
Steel
Bearing Type
Plain
Capacity Max.
0.800"
Capacity Min.
0.188"
Includes
Chuck Key
Key Number
K4
Mounting Type
Threaded
Nominal Capacity
3/4 in
Min. Drill Capacity
3/16 in
Keying
Keyed
For Use With
Portable, Bench and Floor-Mounted Power Tools
Features
Through-Hardened Sleeve Teeth and Hardened Chuck Nose Provide Superior Wear Resistance
Application
Electric Portable Drilling Machines
Material - Machining
High Speed Steel
Max. Drill Capacity
0.8000 in
Type
Heavy Duty

Description

Drill Chuck, Electric Portable Drilling Machines, Threaded, Mounting Size 3/4 In.-16, Max. Drill Capacity 0.8000 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.