Zoro Homepage

Keyed Drill Chuck 0.291" Cap., 3/8-24 Mount Size, SS

  • Mfr # CSS-06 R-3/8 GE DS

  • Zoro # G7185577


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Chuck Type
Keyed
Material
Stainless Steel
Bearing Type
Ball
Capacity Max.
0.291"
Capacity Min.
0.020"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSS-06 R-3/8 GE DS
Zoro #
G7185577
UPC #
-
Country of Origin
Spain

Dimensions

Mounting Size
3/8"-24
Overall Length
1.9800 in
Compatible Drill Diameter - Minimum
1/64 in
Compatible Drill Diameter - Maximum
19/64 in

Details

Item
Drill Chuck
Chuck Type
Keyed
Material
Stainless Steel
Bearing Type
Ball
Capacity Max.
0.291"
Capacity Min.
0.020"
Includes
Chuck Key
Mounting Type
Threaded
Key Number
K1M
Features
Bead Blasted with Glass Balls and have Passivation Treatment by an Electro-Polishing Technique, Milled to ensure Non-Slip Hand Tightening free of Sharp Edges, Identified with special Laser Markings to hold up to the Autoclave Process
Min. Drill Capacity
0.0200 in
Max. Drill Capacity
0.2910 in
Keying
Keyed
Application
Chemical Industries, Dental, Food, Medical
Product Type
Drill Chuck
Type
INOX
Includes Key
Chuck Key Included
Series
CSS
Turn Direction
CW/CCW

Description

Drill Chuck, Chemical Industries, Dental, Food, Medical, Threaded, Mounting Size 3/8 In.-24, Max. Drill Capacity 0.2910 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.