Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyed Drill Chuck 0.512" Cap., CAT40 Mount Size, Steel

  • Mfr # HX-16 CA-40

  • Zoro # G3181735


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Chuck Type
Keyed
Material
Steel
Bearing Type
Plain
Capacity Max.
0.512"
Capacity Min.
0.039"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HX-16 CA-40
Zoro #
G3181735
UPC #
-
Country of Origin
Spain

Dimensions

Mounting Size
CT40
Overall Length
4 39/64 in
Compatible Drill Diameter - Maximum
5/8 in
Compatible Drill Diameter - Minimum
1/8 in

Details

Item
Drill Chuck
Chuck Type
Keyed
Material
Steel
Bearing Type
Plain
Capacity Max.
0.512"
Capacity Min.
0.039"
Nominal Capacity
1/2 in
Includes
Hex Key
Mounting Type
CAT V Flange Mount
Key Number
HX-13-16
Application
CNC Machines for Milling/Drilling/Reaming/Tapping
Keying
Keyed
For Use With
High-Speed CNC Machines
Min. Drill Capacity
1/8 in
Max. Drill Capacity
5/8 in
Material - Machining
High Speed Steel
Features
Maximum 8000 rpm Without Balancing
Compatible Mfr. Model Number
Key HX-13-16
Product Type
Drill Chuck
Type
CAT V Flange Mount
Series
HX
Compatible Tool Type
High-Speed CNC Machines
Includes Key
Hex Key Included

Description

Drill Chuck, CNC Machines for Milling/Drilling/Reaming/Tapping, CAT, Mounting Size CT40, Max. Drill Capacity 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.