Zoro Homepage

Keyed Drill Chuck 3/4" Cap., 4JT Mount Size, Steel

  • Mfr # CBB-19 J4

  • Zoro # G3439204


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Chuck Type
Keyed
Material
Steel
Bearing Type
Ball
Capacity Max.
0.750"
Capacity Min.
0.125"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBB-19 J4
Zoro #
G3439204
UPC #
-
Country of Origin
Spain

Dimensions

Mounting Size
JT4
Overall Length
4.9210 in
Compatible Drill Diameter - Maximum
3/4 in
Compatible Drill Diameter - Minimum
1/8 in

Details

Item
Drill Chuck
Chuck Type
Keyed
Material
Steel
Bearing Type
Ball
Capacity Max.
0.750"
Capacity Min.
0.125"
Nominal Capacity
3/4 in
Mounting Type
Jacobs Taper
Key Number
K4
Includes
Chuck Key
Min. Drill Capacity
1/8 in
For Use With
Electric Portable Drilling Machines
Material - Machining
High Speed Steel
Keying
Keyed
Max. Drill Capacity
3/4 in
Application
Industrial
Features
CBB Components are Hardened and Ground, Ball Bearings Reduce Friction in the Tightening Mechanism and Provide a Better Grip on the Drill Shaft, One-piece Gear Ring and Sleeve Eliminate the possibility of Tooth Breakage
Product Type
Drill Chuck
Type
Heavy Duty
Includes Key
Chuck Key Included
Jacobs Taper Drive Type
Standard Drive
Series
CBB
Turn Direction
CW/CCW
Compatible Tool Type
Electric Portable Drilling Machines
Finish
Hardened
Includes Sleeve
Sleeve Included

Description

Drill Chuck, Industrial, Jacobs Taper, Mounting Size JT4, Max. Drill Capacity 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.