Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyed Drill Chuck 3/8" Cap., 2JT Mount Size, Steel

  • Mfr # CY-10 J-2

  • Zoro # G2491675


product price: $70.89
/ea

Key Features

Chuck Type
Keyed
Material
Steel
Bearing Type
Plain
Capacity Max.
0.375"
Capacity Min.
0.040"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CY-10 J-2
Zoro #
G2491675
UPC #
-
Country of Origin
Spain

Dimensions

Mounting Size
JT2
Overall Length
2.3620 in
Compatible Drill Diameter - Maximum
3/8 in
Compatible Drill Diameter - Minimum
1/32 in

Details

Item
Drill Chuck
Chuck Type
Keyed
Material
Steel
Bearing Type
Plain
Capacity Max.
0.375"
Capacity Min.
0.040"
Key Number
K34
Includes
Chuck Key
Mounting Type
Jacobs Taper
Nominal Capacity
3/8 in
Material - Machining
High Speed Steel
Keying
Keyed
Application
Electric Portable Drilling Machines
Min. Drill Capacity
1/32 in
Features
One-piece Gear Ring and Sleeve Eliminate the possibility of Tooth Breakage
Max. Drill Capacity
3/8 in
For Use With
Milling and Woodworking Machines, Stationary Drilling Machines, Turning
Product Type
Drill Chuck
Type
Medium Duty
Finish
Hardened
Series
CY
Includes Sleeve
Sleeve Included
Turn Direction
CW/CCW
Includes Key
Chuck Key Included
Jacobs Taper Drive Type
Standard Drive
Compatible Tool Type
Stationary Drilling Machines
Duty Rating
Medium

Description

Drill Chuck, Electric Portable Drilling Machines, Jacobs Taper, Mounting Size JT2, Max. Drill Capacity 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.