Keyed Drill Chuck 5/8" Cap., 1/2-20 Mount Size, Steel

  • Mfr # CY-16 R-1/2

  • Zoro # G2639533


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Chuck Type
Keyed
Material
Steel
Bearing Type
Plain
Capacity Max.
0.625"
Capacity Min.
0.156"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CY-16 R-1/2
Zoro #
G2639533
UPC #
-
Country of Origin
Spain

Dimensions

Mounting Size
1/2"-20
Overall Length
3.7400 in
Compatible Drill Diameter - Minimum
1/16 in
Compatible Drill Diameter - Maximum
5/8 in

Details

Item
Drill Chuck
Chuck Type
Keyed
Material
Steel
Bearing Type
Plain
Capacity Max.
0.625"
Capacity Min.
0.156"
Mounting Type
Threaded
Key Number
K3
Includes
Chuck Key
Nominal Capacity
5/8 in
Max. Drill Capacity
5/8 in
For Use With
Milling and Woodworking Machines, Stationary Drilling Machines, Turning
Material - Machining
High Speed Steel
Keying
Keyed
Features
One-piece Gear Ring and Sleeve Eliminate the possibility of Tooth Breakage
Application
Electric Portable Drilling Machines
Min. Drill Capacity
1/16 in
Product Type
Drill Chuck
Type
Heavy Duty
Turn Direction
CW/CCW
Series
CY
Includes Key
Chuck Key Included
Finish
Hardened
Includes Sleeve
Sleeve Included
Duty Rating
Medium
Compatible Tool Type
Stationary Drilling Machines

Description

Drill Chuck, Electric Portable Drilling Machines, Threaded, Mounting Size 1/2 In.-20, Max. Drill Capacity 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.