Zoro Homepage

Keyed Micro Drill Chuck 0.156" Cap., 0JT Mount Size, SS

  • Mfr # CY-04 J0

  • Zoro # G7202535


product price: $72.89
/ea

Key Features

Chuck Type
Micro
Material
Steel
Bearing Type
Plain
Capacity Max.
0.156"
Capacity Min.
0.0156"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CY-04 J0
Zoro #
G7202535
UPC #
-
Country of Origin
Spain

Dimensions

Mounting Size
JT0
Overall Length
1.4170 in
Compatible Drill Diameter - Minimum
1/32 in
Compatible Drill Diameter - Maximum
5/32 in

Description

Drill Chuck, Micro Hole Drilling, Jacobs Taper, Mounting Size JT0, Max. Drill Capacity 5/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.