Keyless Drill Chuck 0.291" Cap., 3/8-24 Mount Size, SS

  • Mfr # SP-07 R-3/8 FGE-C

  • Zoro # G7201756


product price:  $541.99
/ea
Free Shipping & Returns

Key Features

Chuck Type
Keyless
Material
Stainless Steel
Bearing Type
Ball
Capacity Max.
0.291"
Capacity Min.
0.012"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP-07 R-3/8 FGE-C
Zoro #
G7201756
UPC #
-
Country of Origin
Spain

Dimensions

Mounting Size
3/8"-24
Overall Length
2.4700 in
Compatible Drill Diameter - Minimum
1/64 in
Compatible Drill Diameter - Maximum
19/64 in

Details

Item
Drill Chuck
Chuck Type
Keyless
Material
Stainless Steel
Bearing Type
Ball
Capacity Max.
0.291"
Capacity Min.
0.012"
Mounting Type
Threaded
Application
Dental, Food and Chemical Industries, Medical
Min. Drill Capacity
0.0120 in
Keying
Keyless
Max. Drill Capacity
0.2910 in
Features
Bead Blasted with Glass Balls and have Passivation Treatment by an Electro-Polishing Technique, Milled to ensure Non-Slip Hand Tightening free of Sharp Edges, Identified with special Laser Markings to hold up to the Autoclave Process
Product Type
Drill Chuck
Type
INOX
Includes Key
Key Not Included
Turn Direction
CW
Series
SP

Description

Drill Chuck, Dental, Food and Chemical Industries, Medical, Threaded, Mounting Size 3/8 In.-24, Max. Drill Capacity 0.2910 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.