Keyless Drill Chuck 0.315" Cap., 1JT Mount Size, Steel

  • Mfr # JK 08 J-1

  • Zoro # G3219876


product price: $136.79
/ea
Free Shipping & Returns

Key Features

Chuck Type
Keyless
Material
Steel
Bearing Type
Plain
Capacity Max.
0.315"
Capacity Min.
0"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JK 08 J-1
Zoro #
G3219876
UPC #
-
Country of Origin
Spain

Dimensions

Mounting Size
JT1
Overall Length
3.0710 in
Compatible Drill Diameter - Minimum
1/32 in
Compatible Drill Diameter - Maximum
5/16 in

Details

Item
Drill Chuck
Chuck Type
Keyless
Material
Steel
Bearing Type
Plain
Capacity Max.
0.315"
Capacity Min.
0"
Mounting Type
Jacobs Taper
Min. Drill Capacity
1/32 in
Max. Drill Capacity
5/16 in
For Use With
Stationary Drilling Machines
Features
Self-Tightening Mechanism Automatically Increases the Clamping Forces in proportion to the Increase in Torque during the Drilling Operation
Keying
Keyless
Application
Professional Hand Held Drilling Machines and With Tapered Mounts for Stationary Drilling Machines
Material - Machining
High Speed Steel
Product Type
Drill Chuck
Type
Medium Duty
Turn Direction
CW
Includes Key
Key Not Included
Series
JK-Solid
Compatible Tool Type
Stationary Drilling Machines

Description

Drill Chuck, Professional Hand Held Drilling Machines and With Tapered Mounts for Stationary Drilling Machines, Jacobs Taper, Mounting Size JT1, Max. Drill Capacity 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.