Keyless High Torque Drill Chuck 0.255" Cap., 1JT Mount Size, Steel

  • Mfr # JKT-65 J-1

  • Zoro # G3091121


product price:  $221.99
/ea
Free Shipping & Returns

Key Features

Chuck Type
High Torque
Material
Steel
Bearing Type
Ball
Capacity Max.
0.255"
Capacity Min.
0"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JKT-65 J-1
Zoro #
G3091121
UPC #
-
Country of Origin
Spain

Dimensions

Mounting Size
JT1
Overall Length
4.2130 in
Compatible Drill Diameter - Minimum
1/64 in
Compatible Drill Diameter - Maximum
1/4 in

Details

Item
Drill Chuck
Chuck Type
High Torque
Material
Steel
Bearing Type
Ball
Capacity Max.
0.255"
Capacity Min.
0"
Nominal Capacity
1/4 in
Mounting Type
Jacobs Taper
Min. Drill Capacity
1/64 in
For Use With
High-Accuracy Drill Presses, Jig Borers, Milling Machines and Production Drilling Equipment
Features
Self-Tightening Mechanism Automatically Increases the Clamping Forces in proportion to the Increase in Torque during the Drilling Operation
Max. Drill Capacity
1/4 in
Material - Machining
High Speed Steel
Application
Drill Presses With High Accuracy, Jig Bore Machines, Mills Where The Application Requires Higher Feed Rates
Keying
Keyless
Product Type
Drill Chuck
Type
High Torque
Series
JKT
Includes Wrench
Wrench Included
Includes Key
Key Not Included
T.I.R. Tolerance
0.0016 in
Turn Direction
CW
Compatible Tool Type
High-Accuracy Drill Presses, Jig Borers, Milling Machines and Production Drilling Equipment

Description

Drill Chuck, Drill Presses With High Accuracy, Jig Bore Machines, Mills Where The Application Requires Higher Feed Rates, Jacobs Taper, Mounting Size JT1, Max. Drill Capacity 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.