Keyless High Torque Drill Chuck 0.512" Cap., 6JT Mount Size, Steel

  • Mfr # JKT-130 J-6

  • Zoro # G2806194


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Chuck Type
High Torque
Material
Steel
Bearing Type
Ball
Capacity Max.
0.512"
Capacity Min.
0.039"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JKT-130 J-6
Zoro #
G2806194
UPC #
-
Country of Origin
Spain

Dimensions

Mounting Size
JT6
Overall Length
3.5040 in
Compatible Drill Diameter - Minimum
1/32 in
Compatible Drill Diameter - Maximum
1/2 in

Details

Item
Drill Chuck
Chuck Type
High Torque
Material
Steel
Bearing Type
Ball
Capacity Max.
0.512"
Capacity Min.
0.039"
Mounting Type
Jacobs Taper
Nominal Capacity
1/2 in
Keying
Keyless
Application
Drill Presses With High Accuracy, Jig Bore Machines, Mills Where The Application Requires Higher Feed Rates
Material - Machining
High Speed Steel
Min. Drill Capacity
1/32 in
For Use With
High-Accuracy Drill Presses, Jig Borers, Milling Machines and Production Drilling Equipment
Features
Self-Tightening Mechanism Automatically Increases the Clamping Forces in proportion to the Increase in Torque during the Drilling Operation
Max. Drill Capacity
1/2 in
Product Type
Drill Chuck
Type
High Torque
Turn Direction
CW
Series
JKT
T.I.R. Tolerance
0.0016 in
Includes Key
Chuck Key Included
Includes Wrench
Wrench Included
Compatible Tool Type
High-Accuracy Drill Presses, Jig Borers, Milling Machines and Production Drilling Equipment

Description

Drill Chuck, Drill Presses With High Accuracy, Jig Bore Machines, Mills Where The Application Requires Higher Feed Rates, Jacobs Taper, Mounting Size JT6, Max. Drill Capacity 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.