Zoro Homepage

Keyless High Torque Drill Chuck 0.630" Cap., 4MT Mount Size, Steel

  • Mfr # JK-16 MT4

  • Zoro # G3135657


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Chuck Type
High Torque
Material
Steel
Bearing Type
Plain
Capacity Max.
0.630"
Capacity Min.
0.118"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JK-16 MT4
Zoro #
G3135657
UPC #
-
Country of Origin
Spain

Dimensions

Mounting Size
MT4
Overall Length
3.7800 in
Compatible Drill Diameter - Minimum
1/8 in
Compatible Drill Diameter - Maximum
5/8 in

Details

Item
Drill Chuck
Chuck Type
High Torque
Material
Steel
Bearing Type
Plain
Capacity Max.
0.630"
Capacity Min.
0.118"
Includes
Wrench
Nominal Capacity
5/8 in
Mounting Type
Morse Taper
Keying
Keyless
For Use With
Conventional or CNC Equipment
Application
Drill Presses With High Accuracy, Jig Bore Machines, Mills Where The Application Requires Higher Feed Rates
Min. Drill Capacity
1/8 in
Features
Self-Tightening Mechanism Automatically Increases the Clamping Forces in proportion to the Increase in Torque during the Drilling Operation
Material - Machining
High Speed Steel
Max. Drill Capacity
5/8 in
Product Type
Drill Chuck
Type
High Torque w/Intergrated Shank
Includes Wrench
Wrench Included
Includes Arbor
Arbor Included
Series
JK-Solid
Turn Direction
CW
Includes Key
Key Not Included

Description

Drill Chuck, Drill Presses With High Accuracy, Jig Bore Machines, Mills Where The Application Requires Higher Feed Rates, Morse Taper, Mounting Size MT4, Max. Drill Capacity 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.