This item is Discontinued.

Lloyd Mats Lloyd Mats 600282 2017 Coupe Trunk Ebony Ultimat Camaro 50th Anniversary Logo Mats 600282

This item is Discontinued.

Lloyd Mats

Lloyd Mats 600282 2017 Coupe Trunk Ebony Ultimat Camaro 50th Anniversary Logo Mats (Discontinued)

Mfr # 600282
Zoro # G103879449
UPC # 843049005274
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
600282
Zoro #
G103879449
UPC #
843049005274
Country of Origin
China

Description

Ultimat Floor Mats are Lloyd Mat's premium quality custom fit floor mats with official licensed logos. Ultimat was designed for automotive use with comfort, performance and durability as the objective. Featuring premium two-ply Nylon yarn that is more dense and wear-resistant than OEM carpeting, Ultimats provide great style, function and longevity featuring factory compatible anchoring devices and Lloyd's non-skid TractionBac rubber backing. Ultimat Floor Mats by Lloyd Mats have a 5-year limited warranty.

Features
  • 32 oz. per yard of premium continuous filament nylon
  • Heat set yarn provides exceptional density and bulk
  • Matching continuous cloth edge can't unravel
  • Compatible safety anchors keep mats in place
Specifications
  • Color: Ebony
  • Make: Chevrolet
  • Model: Camero
  • Carpet Face: 2 Ply Cut Pile
  • Final Backing Layer: Traction Bac Rubber
  • Year: 2017

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.