This item is Discontinued.

Lloyd Mats Lloyd Mats 620182 2004-2008 TL Ebony Velourtex Acura with A Logo Mats; 4 Piece 620182

This item is Discontinued.

Lloyd Mats

Lloyd Mats 620182 2004-2008 TL Ebony Velourtex Acura with A Logo Mats; 4 Piece (Discontinued)

Mfr # 620182
Zoro # G803879527
UPC # 843049005205
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
620182
Zoro #
G803879527
UPC #
843049005205
Country of Origin
China

Description

Velourtex Floor Mats are Lloyd Mat's affordable custom fit floor mats with official licensed logos. They are made with high-quality nylon yarn and have a velvety finish. Velourtex Floor Mats have the look of original equipment mats but are 50 percent denser and thicker than most factory floor mats. These mats feature factory compatible anchoring devices and Lloyd's non-skid TractionBac rubber backing. Velourtex Floor Mats by Lloyd Mats have a 3-year limited warranty.

Features
  • 20 oz. per yard premium continuous filament nylon yarn
  • Multi-layer moisture resistant non-skid backing
  • Compatible safety anchors keep mats in place
  • 4 Piece
Specifications
  • Color: Ebony
  • Make: Acura
  • Model: TL
  • Carpet Yarn Type: 2-Ply Nylon Cut Pile
  • Final Backing Layer: TractionBac Rubber
  • Year: 2004-2008

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.