This item is Discontinued.

Lloyd Mats Lloyd Mats 620197 2016-On Ebony Velourtex Camaro Plus SS Red Double Logo Mats; 4 Piece 620197

This item is Discontinued.

Lloyd Mats

Lloyd Mats 620197 2016-On Ebony Velourtex Camaro Plus SS Red Double Logo Mats; 4 Piece (Discontinued)

Mfr # 620197
Zoro # G803878889
UPC # 843049006127
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
620197
Zoro #
G803878889
UPC #
843049006127
Country of Origin
China

Description

Velourtex Floor Mats are Lloyd Mat's affordable custom fit floor mats with official licensed logos. They are made with high-quality nylon yarn and have a velvety finish. Velourtex Floor Mats have the look of original equipment mats but are 50 percent denser and thicker than most factory floor mats. These mats feature factory compatible anchoring devices and Lloyd's non-skid TractionBac rubber backing. Velourtex Floor Mats by Lloyd Mats have a 3-year limited warranty.

Features
  • 20 oz. per yard premium continuous filament nylon yarn
  • Multi-layer moisture resistant non-skid backing
  • Compatible safety anchors keep mats in place
  • 4 Piece
Specifications
  • Color: Red
  • Make: Chevrolet
  • Model: Camero
  • Carpet Face: Cut Pile
  • Final Backing Layer: Traction Bac Rubber
  • Year: 2016

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.