Cable Assemblies, For LMI, 20 ft L
- Mfr # 26034-20
- Zoro # G216293361
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Compatible with Brand
LMI
Overall Length
20 ft
Product Type
Cable Assemblies
Wire Rope Length
20 ft
Length
20 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 26034-20
- Zoro #
- G216293361
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 20 ft
- Wire Rope Length
- 20 ft
- Length
- 20 ft
Details
- Item
- Cable Assemblies
- Compatible with Brand
- LMI
- Product Type
- Cable Assemblies
Description
Cable Asm, 4Pin Extension 20ft
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.