Zoro Homepage

Cable Assemblies, For LMI, 50 ft L

  • Mfr # 26034-50

  • Zoro # G616293367


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Compatible with Brand
LMI
Overall Length
50 ft
Product Type
Cable Assemblies
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26034-50
Zoro #
G616293367
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50 ft

Details

Item
Cable Assemblies
Compatible with Brand
LMI
Product Type
Cable Assemblies

Description

Cable Asm,4Pin Extension 50ft

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.