Zoro Homepage

Cord Assembly, For LMI, 25 ft L

  • Mfr # 31396-25

  • Zoro # G216293330


product price: $701.99
/ea
Free Shipping & Returns

Key Features

Compatible with Brand
LMI
Product Type
Cord Assembly
Overall Length
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31396-25
Zoro #
G216293330
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
25 ft

Details

Item
Cord Assembly
Compatible with Brand
LMI
Product Type
Cord Assembly

Description

Cable Asm, 8-Pin Extension 25ft

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.