RPM Kit, For LMI, 1/4 in CONN
Mfr # RPM-907
Zoro # G216292340
product price: $532.99
/ea
Free Shipping & Returns
Key Features
Product Type
RPM Kit
Compatible Manufacturer Part Number
PD01, PD71
Compatible with Series Family
PD
Tubing Connection Size
1/4 in
Compatible with Brand
LMI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPM-907
Zoro #
G216292340
UPC #
-
Country of Origin
United States
Dimensions
Tubing Connection Size
1/4 in
Details
Item
RPM Kit
Product Type
RPM Kit
Compatible Manufacturer Part Number
PD01, PD71
Compatible with Series Family
PD
Compatible with Brand
LMI
Compatible Manufacturer Model Number
PD01, PD71
Compatible with Manufacturer Model Number
PD01, PD71
Compatible with Mfr. Model No.
PD01, PD71
Compatible Mfr. Model Number
PD01, PD71
Description
RPM Kit, Compatible with Manufacturer Model Number PD01, PD71, Product Type RPM Kit, Tubing Connection Size 1/4 in, Compatible with Brand LMI, Compatible with Series Family PD
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.