Zoro Homepage

Valve Seat, For LMI, PVDF, 1/4 in

  • Mfr # 31561-1

  • Zoro # G016292212


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Compatible with Brand
LMI
Tubing Connection Size
1/4 in
Product Type
Valve Seat
Material
PVDF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31561-1
Zoro #
G016292212
UPC #
-
Country of Origin
United States

Dimensions

Tubing Connection Size
1/4 in

Details

Item
Valve Seat
Compatible with Brand
LMI
Product Type
Valve Seat
Material
PVDF

Description

Valve Seat, 1/4 NPT PVDF

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.