Shop LMT ONSRUD
See all product information
Create Account
AFM-3 HIGH PERFORMANCE MEDIUM LENGTH END MILL, 3/8 IN DIA CUTTER, 1 IN LENGTH
- Mfr # AMC703865
- Zoro # G022802832
product price:Â
$
77.65
/ea
Key Features
Overall Length
3/4 in
Width
0.75 in
Height
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AMC703865
- Zoro #
- G022802832
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 3/4 in
- Width
- 0.75 in
- Height
- 0.75 in
Details
- Item
- Square End Mills
Description
LMT ONSRUD END MILL, HIGH PERFORMANCE MEDIUM LENGTH, SERIES: AFM-3, 3/8 IN CUTTER DIA, 2 .5 OVERALL LENGTH, 1 IN LENGTH OF CUT, 3 FLUTES, UPCUT FLUTE, 3/8 IN SHANK DIA, RIGHT HAND CUTTING, 40 DEG HELIX ANGLE, SOLID CARBIDE, ZRN COATED
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.