Carbide, 3 Flute, 1/2" Cut, 3-1/2" OAL
Mfr # 60-053
Zoro # G8657133
product price: $178.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3 1/2 in
Shank Diameter
1/2 in
Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-053
Zoro #
G8657133
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 1/2 in
Drill Bit Size
1/2 in
Shank Diameter
1/2 in
Details
Item
Carbide
Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Cutting Direction
Right Hand
Decimal Equivalent
0.5
List Number
60-000
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Plastic, Wood
Description
Carbide, Primary Material Application Aluminum, Plastic, Wood, Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.