Zoro Homepage

HSS Router, 2 Flute, Upcut, 3/8" Cut

  • Mfr # 40-135

  • Zoro # G9220259


product price: $35.29
/ea

Key Features

Measurement System
Inch
Material - Machining
High Speed Steel
Overall Length
3 3/4 in
Shank Dia.
3/8 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-135
Zoro #
G9220259
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 3/4 in
Shank Dia.
3/8 in
Shank Diameter
3/8 in
Drill Bit Size
3/8 in

Details

Measurement System
Inch
Material - Machining
High Speed Steel
Number of Flutes
2
Item
HSS Router
Decimal Equivalent
0.375
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Plastic, Wood
Finish - Machining
Bright (Uncoated)
List Number
40-100

Description

HSS Router, Primary Material Application Aluminum, Plastic, Wood, Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.