Routing End Mill, 3/4" Shank Dia, 2 Flutes
Mfr # 68-430
Zoro # G2132184
product price: $1,180.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
2
Drill Bit Sizes Included
3/4 in
Decimal Equivalent
0.75
Overall Length
4 in
Impact Rated
Not Impact Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68-430
Zoro #
G2132184
UPC #
895680067050
Country of Origin
United States
Dimensions
Drill Bit Sizes Included
3/4 in
Overall Length
4 in
Shank Diameter
3/4 in
Maximum Hole Size
3/4 in
Minimum Hole Size
3/4 in
Details
Item
Routing End Mill
Number of Flutes
2
Decimal Equivalent
0.75
Impact Rated
Not Impact Rated
Cutting Direction
Right Hand
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Primary Material Application
Composite
Material - Machining
High Speed Steel
Description
Routing End Mill, High Speed Steel, Bright (Uncoated), 3/4 in Shank Diameter, 4 in Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.