Solid Carbide Rougher, 3 Flute, Upcut
Mfr # 60-907
Zoro # G0201488
product price: $171.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Inch
Overall Length
3 1/2 in
Number of Flutes
3
Shank Dia.
1/2 in
Spiral Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-907
Zoro #
G0201488
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 1/2 in
Shank Dia.
1/2 in
Shank Diameter
1/2 in
Drill Bit Size
1/2 in
Details
Measurement System
Inch
Number of Flutes
3
Spiral Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
List Number
60-900
Primary Material Application
Aluminum, Plastic, Wood
Decimal Equivalent
0.5
Item
Solid Carbide Rougher
Shank Type - Machining
Straight
Description
Solid Carbide Rougher, Primary Material Application Aluminum, Plastic, Wood, Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.