Shop LOADPRO
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Commercial Grade Heavy Duty 10 Bushel Bin Cart, 900 lb Capacity, White
Mfr # RM-LOADPRO-10BU WHT
Zoro # G423953713
product price:Â
$
298.99
/ea
Key Features
Assembled
No Assembly Required
Shape
Rectangle
Overall Width
28.5 in
Caster Type
Industrial grade [2] swivel and [2] rigid caster wheels
Overall Length
42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RM-LOADPRO-10BU WHT
- Zoro #
- G423953713
- UPC #
- 830460006713
- Country of Origin
- United States
Dimensions
- Overall Width
- 28.5 in
- Overall Length
- 42 in
- Overall Depth
- 25 in
Details
- Assembled
- No Assembly Required
- Shape
- Rectangle
- Caster Type
- Industrial grade [2] swivel and [2] rigid caster wheels
- Item
- Cube Truck
- Application
- Ideal for industrial, commercial, laundry, restaurant, retail, and hotel hospitality environments
- Material
- MDPE/Steel/Rubber
- Color
- White
- Capacity
- 10 BU
- Load Capacity
- 900 lb
Description
Built for durability and daily use, this 10 bushel commercial grade cart is ideal for industrial, commercial, laundry, restaurant, retail, and hotel hospitality environments. Built with commercial use in mind, we use an FDA-compliant highly durable Medium Density PE resin for the cart body, a reinforced 14 gauge galvanized steel plate to support the entire base; and Industrial grade [2] swivel and [2] rigid caster wheels that can handle up to 900 lbs with ease.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.